ASA filament
Filament ASA
PRNTMATL--ASA-COBALT-BLUE-D2.85MM-0.75KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High-performance thermoplastic with similar mechanical properties to ABS
- Specifically for applications where high UV and weather resistance is needed
- Ideal outdoor material, suitable for automotive applications and equipment
- Long service life
- Good heat resistance
- Optimised material with good layer adhesion
- Improved flow properties
- Low warping
- Highly wear- and abrasion-resistant
- Good resistance to chemicals
- Thermal stability
- Wide range of colours
- Matt finish
- The best available raw materials are selected, resulting in high-quality printing material and a robust, reproducible processing result
- Raw material is certified in accordance with REACH and RoHS standards
The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.
Datasheets(X)
The ASA filament is ideal for the production of mechanically stressed components that require high UV and weather resistance. It is particularly suitable for outdoor applications, where durability and resistance to environmental influences are crucial.
Additional printing guidelines
- High extruder speeds can affect printing accuracy.
- It is recommended to select the speed based on your own experience and approach the upper limit from there.
![]() | |
Manufacturers | Würth |
Material | ASA |
Filament diameter (dF) | 2.85 mm |
Product weight (per item) | 0.75 kg |
Empty weight of filament spool | 260 g |
Colour | Cobalt blue, similar to RAL 5013 |
Diameter (d1) | 200 mm |
Diameter 2 (d2) | 105 mm |
Diameter 3 (d3) | 52 mm |
External width (b1) | 68 mm |
Internal width (b2) | 59 mm |
Nozzle temperature temperature min./max. | 250-270 °C |
Min./max. temperature printing bed | 100 to 110 °C |
Min. diameter nozzle | 0.4 mm |
Printing speed min./max. | 40-180 mm/s |
Max. volumetric speed | 15 mm³/s |
Min./max. fan speed | 15-30 % |
Adhesive recommended | Recommended |
Closed installation space | Recommended |
Hardened nozzle | Not required |
Shelf life from production/conditions | 24 Month / in intact original packaging, no direct sunlight, dry and clean storage area at 18°C bis 27°C/65°F bis 80°F room temperature |
