AS S3 safety boots

Safety boots S3 AS
BOOT AS S3 BLACK 36
MODYF

Art.-no. M022079036

Prices for customers after login

AS S3 safety boots

Art.-no. M022079036

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

These robust leather boots ensure excellent grip. Joint-relieving, multi-level cushioning in heel area.
  • Breathable leather, padded tongue

  • Fabric inner lining

  • Steel protective toe caps, steel anti-perforation protection

  • Non-slip SRC PU outsole, comfort width 11 (wide fit)

  • 690 g/boot in size 42

Colour

Black

Size

36

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345, SRC

Type description

Boots

Foot width

11 (comfort width safety shoes)

Additive article:

 
Product
Description
Quantity
PU
price
/PU
Shoelaces

SHOELACES BLACK/GREY 90 CM

MODYF
These durable shoelaces are available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
x 1 pcs
Shoelaces

SHOELACES BLACK/GREY 120 CM

MODYF
These durable shoelaces are available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
x 1 pcs
Shoelaces

SHOELACES BLACK/GREY 150 CM

MODYF
These durable shoelaces are available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
x 1 pcs
Pack of 5 socks

WORK SOCKS 5 PACK ANTHRACITE 35-38

MODYF
Robust socks for daily use. Perfect blend of top quality and ultimate comfort.
x 1 pcs
Pack of 5 socks

WORK SOCKS 5 PACK ANTHRACITE 39-42

MODYF
Robust socks for daily use. Perfect blend of top quality and ultimate comfort.
x 1 pcs
Pack of 5 socks

WORK SOCKS 5 PACK ANTHRACITE 43-46

MODYF
Robust socks for daily use. Perfect blend of top quality and ultimate comfort.
x 1 pcs
Pack of 5 socks

WORK SOCKS 5 PACK ANTHRACITE 47-50

MODYF
Robust socks for daily use. Perfect blend of top quality and ultimate comfort.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information