Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

APS 18 COMPACT M-CUBE cordless jigsaw

Cordless jigsaw APS 18 COMPACT
JIGSAW-CORDL-(APS 18 COMPACT)-CARTON
MASTER M-CUBE

Art.-no. 5701413000
EAN 4061975284969
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
Precise and powerful M-CUBE cordless jigsaw for universal use in wood
  • Long service life due to extremely low-maintenance and efficient EC brushless motor

  • Easy and tool-free saw blade changes with automatic ejection

  • Supplied dust protection optimises extraction of the saw chips* and prevents wood chips from flying around

  • Coordinated with Würth saw blades for optimal cutting performance especially in wood

  • Speed adjustable in five stages for the respective application

  • Automatic gear enables sawing to be started slowly and the speed to be increased automatically

  • Switchable LED light, can be switched on or off at the push of a button

  • Pendulum action adjustable in three stages for flexible application

  • Integrated dust extraction: Supplied dust adapter allows connection of a Würth vacuum cleaner (via adapter)

  • Dust extraction performance tested and optimised together with dust protection


Wireless device management


  • Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.

  • Localisation: The last known location of the power tool can be viewed via the ORSYonline app.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Min./max. idle stroke speed

900-2900 1/min

Stroke length

23 mm

Tool holding device

Quick-change holder

Max. cutting depth in wood

135 mm

Max. cutting depth in aluminium

20 mm

Weight of machine with rechargeable battery

2.6 kg

Weight of machine without rechargeable battery

2 kg

Rechargeable battery/battery capacity

0 Ah

Number of rechargeable batteries/batteries

0 PCS

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

CETUS
Maximum protection in a casual design
x 1 pcs
Ear defenders WNA 100 With good noise insulation properties and height-adjustable headband

EARDEFR-(WNA 100)

x 1 pcs
Jigsaw blade, wood, two stars

JIGSAWBLDE-WO-5PCS-75/4-TH1,25MM

High-quality jigsaw blade for higher demands. For cutting e.g. wood and plate materials
x 1 pcs
Jigsaw blade, construction, one star For sandwich material and thin sheet metal

JIGSAWBLDE-CNST-5PCS-105/1,2

Optimised tooth pitch for clean cutting of sandwich materials and thin sheet metal
x 1 pcs
Jigsaw blade, wood, three stars multiblade

JIGSAWBLDE-WO-5PCS-MULTIBLADE-90MM

The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
x 1 pcs
Jigsaw blade, construction, three stars For gypsum plasterboard and fibre cement

JIGSAWBLDE-CNST-3PCS-74/4,3

High-performance saw blade for high cutting performance and long service life. For cutting e.g. gypsum plasterboard and fibre cement
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
Storage box

STRGBOX-F.JIGSAWBLDE-180X85X40MM

Extremely robust plastic box for storing jigsaw blades
x 1 pcs
Universal connection sleeve electrically conductive

UNISLEV-F.VC-ISS-NW35