Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

APS 18 COMPACT M-CUBE cordless jigsaw

Cordless jigsaw APS 18 COMPACT
JIGSAW-CORDL-(APS 18 COMPACT)-CARTON

Art.-no. 5701413000

EAN 4061975284969

-,--
price per selected packing unit
| Individual prices for customers after login
APS 18 COMPACT M-CUBE cordless jigsaw

Art.-no. 5701413000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Precise and powerful M-CUBE cordless jigsaw for universal use in wood
  • Long service life due to extremely low-maintenance and efficient EC brushless motor

  • Easy and tool-free saw blade changes with automatic ejection

  • Supplied dust protection optimises extraction of the saw chips* and prevents wood chips from flying around

  • Coordinated with Würth saw blades for optimal cutting performance especially in wood

  • Speed adjustable in five stages for the respective application

  • Automatic gear enables sawing to be started slowly and the speed to be increased automatically

  • Switchable LED light, can be switched on or off at the push of a button

  • Pendulum action adjustable in three stages for flexible application

  • Integrated dust extraction: Supplied dust adapter allows connection of a Würth vacuum cleaner (via adapter)

  • Dust extraction performance tested and optimised together with dust protection

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Min./max. idle stroke speed

900-2900 1/min

Stroke length

23 mm

Tool holding device

Quick-change holder

Max. cutting depth in wood

135 mm

Max. cutting depth in aluminium

20 mm

Weight of machine with rechargeable battery

2.6 kg

Weight of machine without rechargeable battery

2 kg

Rechargeable battery/battery capacity

0 Ah

Number of rechargeable batteries/batteries

0 PCS

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Jigsaw blade, wood, two stars

JIGSAWBLDE-WO-5PCS-75/4-TH1,25MM

High-quality jigsaw blade for higher demands. For cutting e.g. wood and plate materials
x 1 pcs
Jigsaw blade, construction, one star for thin sheet metal and sandwich materials

JIGSAWBLDE-CNST-5PCS-105/1,2

Good standard blade especially suitable for clean cutting of thin sheet metal and sandwich materials
x 1 pcs
Jigsaw blade, wood, three stars multiblade

JIGSAWBLDE-WO-5PCS-MULTIBLADE-90MM

The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
x 1 pcs
Jigsaw blade, construction, three stars For gypsum plasterboard and fibre cement

JIGSAWBLDE-CNST-3PCS-74/4,3

High-performance saw blade for high cutting performance and long service life. For cutting e.g. gypsum plasterboard and fibre cement
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

Maximum protection in a casual design
x 1 pcs
Ear defenders WNA 100 with good noise insulation properties and height-adjustable headband

EARDEFR-(WNA 100)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Storage box

STRGBOX-F.JIGSAWBLDE-180X85X40MM

Extremely robust plastic box for storing jigsaw blades
x 1 pcs
Universal connection sleeve electrically conductive

UNISLEV-F.VC-ISS-NW35

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information