AP damp-room universal switch off/changeover
Universal switch surface-mounted, wet room
SWTCH-SM-UNI-(OUT-CHANGEOVER)-GREY
Art.-no. 0978804001
EAN 4050642523760
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Screwless terminals for line cross-sections up to 2.5 mm²
Installation-friendly wiring space
Saves time during installation
Datasheets(X)
Colour | Grey |
Nominal voltage | 250 V/AC |
Nominal current | 10 A |
IP protection class | IP 44 |
Material | Thermoplast |
Halogen-free | Yes |