AP damp-room heating emergency stop switch off/2-pin
Heating emergency switch surface-mounted, wet room
SWTCH-SM-HEATINGEMERGENCY-OUT-2PIN-GREY
Art.-no. 0978804006
EAN 4050642524040
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Screwless terminals for conductor cross-sections up to 2.5 mm²
- Installation-friendly wiring space
Saves time during installation
Datasheets(X)
Colour | Grey |
Nominal voltage | 250 V/AC |
Nominal current | 10 A |
IP protection class | IP 44 |
Material | Thermoplast |
Halogen-free | Yes |