AP damp-room grounding contact outlet Without lock
Socket, surface-mounted, wet room
SKT-SM-PROTCNTCT-GREY-16A-250V
Art.-no. 0978804007
EAN 4050642524057
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Screwless terminals for line cross-sections up to 2.5 mm²
Installation-friendly wiring space
Saves time during installation
Datasheets(X)
Colour | Grey |
Nominal voltage | 250 V/AC |
Nominal current | 16 A |
IP protection class | IP 44 |
Material | Thermoplast |
Halogen-free | Yes |