Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ANTS 18-36 L M-CUBE cordless wet and dry vacuum cleaner

Cordl. wet-/dry vacuum cleaner ANTS18-36 L COMPACT
VACCLNR-WET/DRY-CORDL-(18-36 L C)-CARTON

Art.-no. 5701459000

EAN 4099618061011

-,--
price per selected packing unit
| Individual prices for customers after login
ANTS 18-36 L M-CUBE cordless wet and dry vacuum cleaner

Art.-no. 5701459000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal, compact and versatile cordless wet and dry vacuum cleaner
  • Dust class L certification with a guaranteed dust collection efficiency of 99 % in accordance with EN 60335-2-69

  • Accessories are stored on the device and are always accessible due to integrated storage of nozzles and sleeves with quick connections as well as flexible hose storage

  • Optimal for use on construction sites due to the robust container with bumper and sturdy metal castors, semi-automatic filter cleaning for constant suction performance and a long filter service life

  • Antistatic treatment through the 3 m antistatic suction hose for dissipating static charges

  • High suction performance, especially in places without a power connection

  • Runtime of 40 minutes in ECO mode with two 5 Ah battery packs

  • Compact and lightweight for easy transport and space-saving storage, ideal for mobile use

  • Compatible with the ISS range of accessories
Notice

During dry vacuuming, a dust bag and pleated filter must always be used.


Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.


During wet vacuuming, a PES pleated filter must be used.

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Dust class

L

Air current

34 l/s

Underpressure

146 mbar

Bin capacity

22 l

Nominal width

35 mm

Weight of machine

8800 g

ANTS 18-36 L M-CUBE cordless wet and dry vacuum cleaner including:
Suction hose, electrically conductive
1 x
Suction hose, electrically conductive

SUCNHOSE-(EL-COND)-F.VC-ISS-NW35-L3M

Description: Clip-on, electrically-conductive suction hose for industrial wet and dry vacuum cleaner
Quantity: 1 x
1 x
Universal connection sleeve electrically conductive

UNISLEV-F.VC-ISS-NW35

Quantity: 1 x
1 x
ANTS 18-36L COMPACT pleated filter

FLFLDFILT-F.ANTS36-PAP

Quantity: 1 x
1 x
Non-woven filter bag

NWOVNFILTBG-F.ANTS36

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Combi nozzle

COMBINOZ-(F.TSS7-L-BASIC)

Combi floor nozzle for dry vacuum cleaning with switching between hard flooring and carpets.
x 1 pcs
Floor nozzle

FLRNOZ-(F.TSS7-L-BASIC)

For dry vacuum cleaning of hard floors
x 1 pcs
Connecting sleeve for WSS 225-E COMPACT

CONSLEV-(TO WSS225-E COMPACT)

x 1 pcs
Connection sleeve

CONSLEV-(EL-COND)-NW35

Electrically conductive two-stage connection sleeve for industrial vacuum cleaners.
x 1 pcs
Upholstery nozzle, plug in

UHLSTNOZ-PLGA-F.VC-NW35

x 1 pcs
Wet/dry floor nozzle

FLRNOZ-(F.ISS-VC-DN35)-PP-360MM

All-purpose nozzle including replaceable brush strips and rubber lips for industrial wet and dry vacuum cleaners
x 1 pcs
Suction hose, electrically conductive for ISS and TSS series

SUCNHOSE-F.VC-ISS-(EL-COND)-NW35-L4M

x 1 pcs
Crevice nozzle, plug-in for ISS and TSS series

JNTNOZ-(F.VC-ISS)-NW35-350MM

x 1 pcs
Plastic crevice nozzle for vacuuming in confined spaces with industrial wet and dry vacuum cleaners

JNTNOZ-(F.VC-ISS-DN35)-NW35-225MM

x 1 pcs
Multi-purpose brush plug-in for industrial wet and dry vacuum cleaner ISS 35, ISS 35-S automatic

ALLPURPBRSH-PLGA-PLA-NW35

x 1 pcs
Suction brush, plug-in for ISS 35(-S automatic) and ISS 45-M automatic

SUCNBRSH-PLGA-F.VC-NW35

x 1 pcs
Chrome-plated suction pipe made of metal for ISS and TSS series

SUCNPIP-(F.VC-ISS)-MET-NW35-550MM

x 1 pcs
Plug-in car suction nozzle

CARVACATTCH-PLGIN-PLA-NW35

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
18 V/5 Ah M-CUBE W-CONNECT Li-ion battery pack

BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)

The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
x 1 pcs
ALG 18 V M-CUBE charger

CHRG-(ALG 18/8)

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information