Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ANG 18 COMPACT M-CUBE cordless blind rivet gun

RIVGUN-CORDL-(ANG 18 COMPACT)-BOX

Art.-no. 5701423000

EAN 4065746362535

-,--
price per selected packing unit
| Individual prices for customers after login
ANG 18 COMPACT M-CUBE cordless blind rivet gun

Art.-no. 5701423000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For cordless processing of blind rivets made of all materials and 2.4 to 4.8 mm in diameter
  • Compatible with all 18V M-CUBE rechargeable batteries

  • Long service life through low-maintenance, efficient, brushless motor

  • Ergonomic handle enables comfortable and effortless working

  • Faster nozzle changes using included installation wrench

  • Integrated LED lights for direct illumination of the working area

  • Clean working, as broken riveting mandrels are collected in the transparent container

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rechargeable battery/battery capacity

0 Ah

Nominal voltage

18 V

Rivet setting force

19600 N

Suitable for min. rivet diameter

2.4 mm

Suitable for max. rivet diameter

4.8 mm

Weight of machine with rechargeable battery

2 kg

ANG 18 COMPACT M-CUBE cordless blind rivet gun including:
1 x
ANG 18 nozzle

AY-MTHPCE-RVTR-ANG18-2,4

Description:
2.5 mm
Suitable for ANG18
Quantity: 1 x
1 x
ANG 18 nozzle

AY-MTHPCE-RVTR-ANG18-3,2

Description:
3.3 mm
Suitable for ANG18
Quantity: 1 x
1 x
ANG 18 nozzle

AY-MTHPCE-RVTR-ANG18-4,0

Description:
4.1 mm
Suitable for ANG18
Quantity: 1 x
1 x
ANG 18 nozzle

AY-MTHPCE-RVTR-ANG18-4,8

Description:
4.9 mm
Suitable for ANG18
Quantity: 1 x
1 x
Collection container for ANG 18 cordless blind rivet gun

REPLACEMENTBOX-RVTR-ANG18

Description: Suitable for ANG18
Quantity: 1 x
1 x
Replacement clamping jaws for ANG18

CLAMPINGJAW-RVTR-ANG18

Description: Suitable for ANG18
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Retaining nozzle ANG18 COMPACT M-CUBE

RTNMTHPCE-RVTR-ANG18-2,4

Suitable for ANG18
x 1 pcs
Retaining nozzle ANG18 COMPACT M-CUBE

RTNMTHPCE-RVTR-ANG18-3,2

Suitable for ANG18
x 1 pcs
Retaining nozzle ANG18 COMPACT M-CUBE

RTNMTHPCE-RVTR-ANG18-4,0

Suitable for ANG18
x 1 pcs
Retaining nozzle ANG18 COMPACT M-CUBE

RTNMTHPCE-RVTR-ANG18-4,8

Suitable for ANG18
x 1 pcs
Blind rivet dome head assortment 725 pieces in system case 4.4.1.

RIV-SYSKO-DOME-ALU/ST-(BLCK/A2K)-725PCS

Sleeve: Black aluminium. Mandrel: Zinc-plated steel, blue passivated (A2K)
x 1 pcs
Blind rivet dome head A2/A2 1379 pcs SYSKO

RIV-SYSKO-MHD-(3-4,8)-A2/A2-1379PCS

A2 stainless steel dome head rivets for both indoor and outdoor applications
x 1 pcs
ISO 15979 Blind rivet assortment, round pan head in system case 4.4.1. Steel, zinc-plated, blue passivated

RIV-SYSKO-MHD-ISO15979-ST1379PCS

x 1 pcs
ISO 15981 blind rivet assortment, round pan head in system case 4.4.1. Aluminium

RIV-SYSKO-ISO15981-ALU/ALU-1403PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

Maximum protection in a casual design
x 1 pcs
Ear plugs x-100

EARPLG-X100-50PAIR

Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments
x 50 pcs
WNA 200 ear defenders

EARDEFR-(WNA 200)

With very good insulation properties and height-adjustable headband
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information