Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AMTS 18 L COMPACT M-CUBE starter set

AMTS 18 L COMPACT M-CUBE starter set 8 pieces
AMTS 18 L COMPACT M-CUBE STARTER-SET
MASTER M-CUBE

Art.-no. 0988017198
EAN 4065746654098

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

M-CUBE starter set AMTS 18 L COMPACT including 5 Ah rechargeable battery and fleece filter bags
Starter set consisting of compact and portable cordless multi-functional dry vacuum cleaner with L-certification and manual filter cleaning for mobile use including quick charger, 5 Ah rechargeable battery and 5 additional fleece filter bags
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

8 PCS

AMTS 18 L COMPACT M-CUBE starter set including:
1 x
Cordless multi-functional dry vacuum cleaner AMTS 18 L COMPACT M-CUBE

VACCLNR-DRY-CORDL-(AMTS 18 L COMPT)

MASTER M-CUBE
Description: Compact and portable multi-purpose battery vacuum cleaner with L certification and manual filter cleaning for mobile use
Quantity: 1 x
5 x
Non-woven filter bag For AMTS

NWOVNFILTBG-F.AMTS

MASTER M-CUBE ZUBEHÖR
Quantity: 5 x
1 x
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

MASTER M-CUBE ZUBEHÖR
Description:
5 Ah
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 1 x
1 x
Charger ALG 18 V M-CUBE

CHRG-(ALG 18/6 FAST)

MASTER M-CUBE ZUBEHÖR
Description:
ALG 18/6 FAST
For charging Li-ion 18V M-CUBE BASIC batteries
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information