Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AMO® renovation case 231 pieces in system case 8.4.1.

Amo screw set, 206 pieces Sysko
SCR-SYSKO-AMO-206PCS

Art.-no. 5964023403

EAN 4061975587244

-,--
price per selected packing unit
| Individual prices for customers after login
AMO® renovation case 231 pieces in system case 8.4.1.

Art.-no. 5964023403

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

AMO-Y or AMO-COMBI, the appropriate window frame screw for any base material.
  • The universal solution for mounting windows in concrete, perforated and solid brickwork and wood
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

270 mm

Width

370 mm

Number of pieces in assortment/set

231 PCS

Material

Steel

Product weight (per item)

15000.000 g

AMO® renovation case 231 pieces in system case 8.4.1. including:
50 x
AMO®-Combi 7.5/11.5 window frame screw

SCR-(AMO-COMBI)-RW30-A2K-7,5/11,5X242

Description:
242 mm
The universal solution for attaching windows in concrete, perforated and solid brickwork and wood
Quantity: 50 x
50 x
AMO®-Y window frame screw dia. 7.5 mm

SCR-(AMO-Y)-RW30-(DPS)-7,5X222

Description:
Length: 222 mm
Spacing assembly screw ideal for window and door mounting in aerated concrete, concrete as well as solid and perforated bricks. Optimised thread geometry and special coating
Quantity: 50 x
25 x
Window frame screw AMO®-Y 11.5 mm

SCR-(AMO-Y)-RW30-(DPS)-11,5X252

Description:
Length: 252 mm
For window and door installation, the specialist in aerated concrete
Quantity: 25 x
1 x
1/4 inch bit holder, magnetic

HOLD-BIT-MAGN-1/4IN-L66MM

Description:
1/4 inch; Blade length: 40 mm; 66 mm
Bit holder with one-handed quick-change function
Quantity: 1 x
5 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM

Description:
AW30; 25 mm
Quantity: 5 x
50 x
Plastic frame fixing W-UR 10 XS

ANC-(W-UR10 XS)-PLA-10X70

Description:
Anchor length (l): 78 mm
For use in solid and perforated blocks as well as concrete in combination with the AMO-Combi screw
Quantity: 50 x
50 x
Plastic frame fixing W-UR 10 XXL

ANC-(W-UR10 XXL)-PLA-10X200

Description:
Anchor length (l): 208 mm
Fastening specialist for window installation and perforated blocks with small chambers and thin webs. Part of the AMO-Combi system
Quantity: 50 x
System case 8.4.1
1 x
System case 8.4.1

SYSCASE-8.4.1. SLV

Description:
500 x 380 x 87 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
4 x
System box

SYSBOX-2.4.1.-RED

Description:
2.4.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 4 x
1 x
System box separating element

PRTIONELMNT-F.SYSBOX-(BOX-H54)-H45-W110

Description: For customising the division in system boxes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information