AMO mounting clip
Assembly spacer clip AMO full-surface
ASMBYCLIP-AMO-PP-GREEN-60X45X5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for supporting and levelling for various installation and fixing tasks
- For professional load transfer and block setting during window installation
- For block setting during burglar-resistant installation of window elements
- Securing tang facilitates installation in narrow grooves
- Fixing strip ensures very precise positioning of the screw
- Insertion angle makes it easier to wedge multiple AMO clips
- Clips made of PP solid material are robust and resilient
- Full-surface ribbed contact surface
Mounting clips are made of polypropylene (PP) and are not permanently UV-stable. Protect from prolonged and direct sunlight.
Datasheets(X)
Assembly aid for supporting and levelling, particularly for extensions and dry walling.
Material | PP - Polypropylene |
Length | 60 mm |
Width | 45 mm |
Thickness | 5 |
Colour | Green |
Slot width x slot length | 14.5 x 45 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!