Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AMO®-Max tool assortment 6 pieces in system case

AMO-Max tool assortment Sysko
TL-SYSKO-AMOMAX-6PCS
SYSTEMKOFFER

Art.-no. 5964025900
EAN 4046777219876
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
With compartments for AMO®-Max system components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

8.4.2

Number of pieces in assortment/set

4 PCS

AMO®-Max tool assortment 6 pieces in system case including:
1 x
Carbide hole saw For Amo®-Max

SAW-HO-TC-AMOMAX-D41MM

Description:
Diameter: 41 mm Drilling depth: 40 mm
Quantity: 1 x
1 x
Hammer drill bit Plus Duo-S Vario

DRL-HAM-PLUS-DUO-SV-D8,0-L260-WL200MM

Description:
8 mm;260 mm
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Quantity: 1 x
1 x
Setting mandrel

STGMNDRL-F.AMOMAX-1-10/14/16

AMO
Description:
Suitable for drill hole diameter: 10 mm, 14 mm, 16 mm
Impact tool for mounting the Amo®-Max system
Quantity: 1 x
1 x
Setting mandrel

STGMNDRL-F.AMOMAX-2-8/12/18

AMO
Description:
Suitable for drill hole diameter: 8 mm, 12 mm, 18 mm
Impact tool for mounting the Amo®-Max system
Quantity: 1 x
1 x
Impact sleeve

IMPSLEV-F.AMOMAX

AMO
Description: Impact tool for the installation of the AMO®-Max system
Quantity: 1 x
1 x
Hole saw mount

HOSAWMNT-F.AMOMAX-8

AMO
Description:
8 mm
For the clean removal of the plaster layer when installing the Amo®-Max system
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
4 x
System box

SYSBOX-2.4.2.-RED

SYSTEMKOFFER
Description:
2.4.2
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 4 x
System box separating element
2 x
System box separating element

PRTIONELMNT-F.SYSBOX-SLV-H108-W110

SYSTEMKOFFER
Description: For customising the division in system boxes
Quantity: 2 x