Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AM 142 terminating module

Terminating module AM 142
TRMMOD-F.CSEQ-AM142

Art.-no. 0688002183
EAN 4062856533176
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
For hold-open devices that must comply with line monitoring in accordance with DIN EN 14637
  • Four connection wires for quick and easy connection to the base or hand switch

  • Push terminal quick connection of the connecting cable
Notice

This module is installed as standard in the ORS 142 smoke switches of the FSZ Basic and Pro smoke detector systems.

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area

Suitable for

Hold-open device

Material

Metal/Plastic

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORS 142 W/RNO 02 smoke switch

SMKSWTCH-F.CSEQ-ORS142W-RNO02-SILVR

Stylish smoke switch for wall mounting. For closing sequence selectors and hold-open devices.
x 1 pcs
ORS 142 W/RNO 02 smoke switch

SMKSWTCH-F.CSEQ-ORS142W/RNO02-WHTE

Stylish smoke switch for wall mounting. For closing sequence selectors and hold-open devices.
x 1 pcs
ORS 142W AT Retrofit smoke switch

SMKSWTCH-F.CSEQ-(ORS-142W-AT)-ANTHR

Stylish smoke switch for the wall. For replacing components in existing devices that have been approved according to approval certificate (Z. 6.5.-xxx)
x 1 pcs
TDS 247 thermal switch

THERMOSWTCH-F.CSEQ-TDS247-WHTE

Particularly suitable for use in harsh environments with dust and smoke
x 1 pcs
TDS 247 AT Retrofit thermal switch

THERMOSWTCH-F.CSEQ-(TDS247-AT)-WHTE

Thermal switches for replacing components in existing devices that have been approved in accordance with approval certificate (Z. 6.5.-xxx)
x 1 pcs
Hand switch HAT 02

HNDSWTCH-F.CSEQ-(HAT-02)-AP-UP
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
Inspection kit

INSP-SET-(F.HOLDOPN-DEV)

Required for the acceptance and maintenance of Würth hold-open devices
x 1 pcs
Commissioning and maintenance set Hekatron

MAINT-SET-F.CSEQ-HEKATRON

The set contains all the documentation and identification plates required for the commissioning, acceptance and maintenance of hold-open devices