Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AM 142 terminating module

Terminating module AM 142
TRMMOD-F.CSEQ-AM142

Art.-no. 0688002183
EAN 4062856533176

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For hold-open devices that must comply with line monitoring in accordance with DIN EN 14637
  • Four connection wires for quick and easy connection to the base or hand switch

  • Push terminal quick connection of the connecting cable
Notice

This module is installed as standard in the ORS 142 smoke switches of the FSZ Basic and Pro smoke detector systems.

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area

Suitable for

Hold-open device

Material

Metal/Plastic

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ORS 142 W/RNO 02 smoke switch

SMKSWTCH-F.CSEQ-ORS142W-RNO02-SILVR

Stylish smoke switch for wall mounting. For closing sequence selectors and hold-open devices.
x 1 pcs
ORS 142 W/RNO 02 smoke switch

SMKSWTCH-F.CSEQ-ORS142W/RNO02-WHTE

Stylish smoke switch for wall mounting. For closing sequence selectors and hold-open devices.
x 1 pcs
ORS 142W AT Retrofit smoke switch

SMKSWTCH-F.CSEQ-(ORS-142W-AT)-ANTHR

Stylish smoke switch for the wall. For replacing components in existing devices that have been approved according to approval certificate (Z. 6.5.-xxx)
x 1 pcs
TDS 247 thermal switch

THERMOSWTCH-F.CSEQ-TDS247-WHTE

Particularly suitable for use in harsh environments with dust and smoke
x 1 pcs
TDS 247 AT Retrofit thermal switch

THERMOSWTCH-F.CSEQ-(TDS247-AT)-WHTE

Thermal switches for replacing components in existing devices that have been approved in accordance with approval certificate (Z. 6.5.-xxx)
x 1 pcs
Hand switch HAT 02

HNDSWTCH-F.CSEQ-(HAT-02)-AP-UP

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Inspection kit

INSP-SET-(F.HOLDOPN-DEV)

Required for the acceptance and maintenance of Würth hold-open devices
x 1 pcs
Commissioning and maintenance set Hekatron

MAINT-SET-F.CSEQ-HEKATRON

The set contains all the documentation and identification plates required for the commissioning, acceptance and maintenance of hold-open devices
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information