ALKALI special cleaner
Special cleaner alkaline
CLNR-TR-SPECIAL-ALKALI-20LTR
Art.-no. 0893045010
EAN 4065746734103
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Powerful alkaline cleaner for fast, thorough cleaning inside alkali-resistant tanks, silos and shipping containers
- Reliably removes food residue such as sugar, egg yolk, oil, grease, chocolate etc.
- For gentle cleaning of stainless steel and aluminium
- Can be used on surfaces that come into contact with food
- NTA-free
- With NSF registration
Caution, do not allow to dry. Do not use on warm surfaces or in intense sunlight. Before application, test the material compatibility in an inconspicuous area.
The instructions for use are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
Suitable for cleaning the inside and outside of tanks, silos, shipping containers, commercial vehicles etc.
The cleaner must be diluted (1 to 10 percent). Use a foam gun, spray lance, high-pressure cleaner or spray arch. Alkali special cleaner can be mixed with warm or cold water. Warm water promotes the cleaning effect and reduces the application time: Depending on the degree of soiling and the dilution, allow to take effect for approx. 5-20 minutes. Then thoroughly spray off residue with a concentrated water jet.
Contents | 20 l |
Product weight (per item) | 22.400 kg |
Container | Canister |
Chemical basis | Alkaline tenside |
Colour | Light yellow |
Density/conditions | 1.12 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
Phosphate-free | Yes |
Sustainability | Pollutants / Emissions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!