ALG 18 V M-CUBE charger
Charger ALG 18 V, M-CUBE
CHRG-(ALG 18/8)
Art.-no. 5705808000
EAN 4099618680113
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For charging all Li-ion 18 V M-CUBE battery packs
- For chargers with a charging current of 8 A or more, the active cooling function of the charger ensures even faster charging of the connected battery pack
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Type description | ALG 18/8 |
Input voltage | 230 V/AC |
Min./max. output voltage | 18-18 V/DC |
Suitable batteries | M-CUBE 18V |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 8 A |
Cable length | 1.2 m |
Length | 12 cm |
Width | 22 cm |
Height | 5 cm |
Max. output voltage | 18 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 144 W |
Max. input voltage | 240 V/AC |
IP protection class | IP 50 |
Min./max. input voltage | 220-240 V/AC |
Max. temperature conditions | 40 °C |
Service component | Charger for machine |
Product weight (per item) | 899.000 g |
Min. output voltage | 18 V |
Plug type | C |
W-CONNECT capable | No |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 18 V |
Output voltage | 18 V/DC |