Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ALG 18 V M-CUBE charger

Charger ALG 18 V, M-CUBE
CHRG-(ALG 18/6 FAST)
MASTER M-CUBE ZUBEHÖR

Art.-no. 5705860000
EAN 4061975186577
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
Suitable for Li-Ion 18 V BASIC M-CUBE rechargeable batteries
  • For charging the Li-ion 18 V M-CUBE BASIC rechargeable battery

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

ALG 18/6 FAST

Input voltage

230 V/AC

Min./max. output voltage

18-18 V/DC

Suitable batteries

M-CUBE 18V

Min./max. frequency

50 / 60 Hz

Max. charging current

6 A

Cable length

1.5 m

Length

195 mm

Width

130 mm

Height

80 mm

Max. output voltage

18 V/DC

Max. frequency

60 Hz

Min. frequency

50 Hz

Power output

165 W

Max. input voltage

240 V/AC

Charging time

30 min

Min./max. temperature conditions

0 to 40 °C

Min./max. input voltage

220-240 V/AC

Max. temperature conditions

40 °C

Min. temperature conditions

0 °C

Service component

Charger for machine

Product weight (per item)

1015 g

Min. output voltage

18 V/DC

Plug type

F

WEEE (taking back waste electrical and electronic equipment)

5

Nominal voltage

18 V/DC

Output voltage

18 V/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information