ALG 18 V M-CUBE charger
Charger ALG 18 V, M-CUBE
CHRG-(ALG 18/4 BASIC)
MASTER M-CUBE ZUBEHÖR
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/80414907.jpg)
Register now and access more than 125,000 products
- For charging the Li-ion 18 V M-CUBE BASIC rechargeable battery
Datasheets(X)
Type description | ALG 18/4 BASIC |
Input voltage | 230 V/AC |
Min./max. output voltage | 18-18 V/DC |
Suitable batteries | M-CUBE 18V |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 4 A |
Cable length | 1.5 m |
Length | 195 mm |
Width | 130 mm |
Height | 80 mm |