Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ALG 18 V M-CUBE charger

Charger ALG 18 V, M-CUBE
CHRG-(ALG 18/12)

Art.-no. 5705812000

EAN 4099618659690

-,--
price per selected packing unit
| Individual prices for customers after login
ALG 18 V M-CUBE charger

Art.-no. 5705812000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
  • For charging all Li-ion 18 V M-CUBE battery packs

  • For chargers with a charging current of 8 A or more, the active cooling function of the charger ensures even faster charging of the connected battery pack

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

ALG 18/12

Input voltage

230 V

Min./max. output voltage

18-18 V

Suitable batteries

M-CUBE 18V

Min./max. frequency

50 / 60 Hz

Max. charging current

12 A

Cable length

1.2 m

Length

14 cm

Width

24 cm

Height

7 cm

Max. output voltage

18 V

Max. frequency

60 Hz

Min. frequency

50 Hz

Power output

216 W

Max. input voltage

240 V

IP protection class

IP 50

Min./max. input voltage

220-240 V

Max. temperature conditions

40 °C

Service component

Charger for machine

Product weight (per item)

921.000 g

Min. output voltage

18 V

Plug type

C

W-CONNECT capable

No

WEEE (taking back waste electrical and electronic equipment)

06

Nominal voltage

18 V

Output voltage

18 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information