Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ALB 18 COMPACT M-CUBE cordless leaf blower

Cordless leaf blower ALB 18 COMPACT
LEAFBLW-CORDL-(ALB 18 COMPACT)-CARTON

Art.-no. 5701431000

EAN 4099618482212

-,--
price per selected packing unit
| Individual prices for customers after login
ALB 18 COMPACT M-CUBE cordless leaf blower

Art.-no. 5701431000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and quiet cordless blower for quickly removing leaves and dirt
  • Efficient brushless motor for excellent performance and a long battery life

  • Precise control of the blowing power

  • Consistent blowing power in continuous operation due to the lockable accelerator switch

  • Slim, well-balanced design with rubberised grip surface for fatigue-free working

  • Padded shoulder strap for an ergonomic working position

  • Robust, easily removable blower tube with metal protection ring

  • Space-saving storage due to the practical hanging eyelet

  • Quiet due to battery operation, ideal for noise-sensitive areas

  • Effective cleaning with an air flow rate of 12,200 l/min through the round nozzle

  • Pleasantly quiet operation with a sound pressure level of 97 dB

  • Low vibrations of 1.3 m/s² for comfortable working

  • Easy to handle due to a power tool weight of just 2.24 kg without battery pack and 2.9 kg with the battery pack

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Air flow (round nozzle)

12200 l/min

Vibration

2.5 m/s²

Sound-pressure level

97 dB

Weight of machine without rechargeable battery

2.24 kg

Weight of machine with rechargeable battery

2.9 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
18 V/8 Ah M-CUBE W-CONNECT Li-ion battery pack

BTRYPCK-18V/8.0AH-(M-CUBE)-(W-CONNECT)

The most powerful and long-lasting battery pack in the M-CUBE family. The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
18 V/8 Ah M-CUBE W-CONNECT Li-ion battery pack

BTRYPCK-18V/8.0AH-(M-CUBE)-(W-CONNECT)

The most powerful and long-lasting battery pack in the M-CUBE family. The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use.
x 1 pcs
ALG 18 V M-CUBE charger

CHRG-(ALG 18/8)

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs
ALG 18 V M-CUBE charger

CHRG-(ALG 18/12)

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

Maximum protection in a casual design
x 1 pcs
Full-vision goggles FS100

FULLVISNGOGL-FS100-EN166

Compact design and low weight
Ear defenders WNA 100 with good noise insulation properties and height-adjustable headband

EARDEFR-(WNA 100)

x 1 pcs
Leather gloves W-70

PROTGLOV-LEATH-W70-SZ10

Very robust all-year glove made of full-leather cowhide with high protective effect thanks to additional circulation and wrist protection
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information