AL 900 door handle on outer plate With CK punch
Door handle AL 900 on outer plate with PC hole
DH-ALU-AL900-OUTS-H-CK-92-8-210-RAL9016
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Best possible hold, as the handle and the long plate are securely and invisibly attached using metric screws to ensure the best possible hold
- Versatile combination options and low storage costs, as all articles individually available
- Drill guard is located on the rear of the fitting
- The metal fittings can be used in DIN R and DIN L doors without alteration
Fastening material, square pins and inside handles must be ordered separately.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
Punched-hole | PC |
Area of application | Object area |
Suitable for | House doors |
Distance (from handle to lock) | 92 mm |
Fire protection certified | No |
Bearing Technology | Door handle, fixed |
Material | Aluminium |
Hole distance | 210 mm |
Door-plate width | 36 mm |
Colour | Traffic white RAL 9016 |
Surface | Powder-coated |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 4 |
Environmental Product Declaration | No |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 40 mm |
Handle length | 145 mm |
Cam diameter | 10 mm |
Suitable for min./max. profile-cylinder projection | 9-13 mm |
Door-plate length | 245 mm |
Label thickness | 10 mm |
Handle height inc. rosette/ label | 64 mm |
Classification key in line with DIN EN 1906: 2010-09 | |||||||
4 | 7 | - | 0 | 1 | 4 | 0 | A |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!