Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AL 900 door handle on outer plate With CK punch

Door handle AL 900 on outer plate with PC hole
DH-ALU-AL900-OUTS-H-CK-92-8-210-RAL9016

Art.-no. 0687282010

EAN 4057708384075

-,--
price per selected packing unit
| Individual prices for customers after login
AL 900 door handle on outer plate With CK punch

Art.-no. 0687282010

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Best possible hold, as the handle and the long plate are securely and invisibly attached using metric screws to ensure the best possible hold

  • Versatile combination options and low storage costs, as all articles individually available

  • Drill guard is located on the rear of the fitting

  • The metal fittings can be used in DIN R and DIN L doors without alteration
Notice

Fastening material, square pins and inside handles must be ordered separately.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.

Punched-hole

PC

Area of application

Object area, Private area

Suitable for

House doors, Profiled frame doors, Tubular door frames

Distance (from handle to lock)

92 mm

Fire protection certified

No

Bearing Technology

Door handle, fixed, Return mechanism

Material

Aluminium

Hole distance

210 mm

Door-plate width

36 mm

Colour

Traffic white RAL 9016

Surface

Powder-coated

DIN direction

DIN R/L

Standards

EN 1906

Utilisation category

Class 4

Environmental Product Declaration

No

Type of assembly

Continuous fastening

Square size

8 mm

Insertion depth

40 mm

Handle length

145 mm

Cam diameter

10 mm

Suitable for min./max. profile-cylinder projection

9-13 mm

Door-plate length

245 mm

Label thickness

10 mm

Handle height inc. rosette/ label

64 mm

Classification key in line with DIN EN 1906: 2010-09
4 7 - 0 1 4 0 A
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
AL 900 door handle on inner plate With CK punch

DH-ALU-AL900-INSIDE-H-CK-92-8-216-RAL901

x 1 pcs
AL 900 door handle on inner plate With CK punch

DH-ALU-AL900-INSIDE-H-CK-92-8-216-F1/SI

x 1 pcs
AL 900 door handle on inner plate With CK punch

DH-ALU-AL900-INSIDE-H-CK-92-8-216-F9/(A2

x 1 pcs
AL 900 door handle on inner plate With CK punch

DH-ALU-AL920-INSIDE-H-CK-92-8-210-RAL901

x 1 pcs
AL 900 door handle on inner plate With CK punch

DH-ALU-AL900-INSIDE-H-CK-92-8-210-F1

x 1 pcs
AL 900 door handle on inner plate With CK punch

DH-ALU-AL900-INSIDE-H-CK-92-8-210-F9

x 1 pcs
AL 900 door handle on inner plate With CK punch

DH-ALU-AL900-INSIDE-H-CK-92-8-216-WHITE

x 1 pcs
AL 900 door handle on inner plate With CK punch

DH-ALU-AL900-INSIDE-H-CK-92-8-216-F1

x 1 pcs
AL 900 door handle on inner plate With CK punch

DH-ALU-AL900-INSIDE-H-CK-92-8-216-F9

x 1 pcs
Mounting set for tubular frame fittings on a long plate

MNT-SET-F.TUBLARFRMSET-(60-69MM)

x 1 pcs
Mounting set for tubular frame fittings on a long plate

MNT-SET-F.TUBLARFRMSET-(70-79MM)

x 1 pcs
Mounting set for tubular frame fittings on a long plate

MNT-SET-F.TUBLARFRMSET-(80-89MM)

x 1 pcs
Mounting set for tubular frame fittings on a long plate

MNT-SET-F.TUBLARFRMSET-(90-99MM)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information