AL 900 door handle on inner plate With CK punch
Door handle AL900 on inner plate with PC hole
DH-ALU-AL900-INSIDE-H-CK-92-8-210-F1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Best possible hold, as the handle and long plate are securely and invisibly attached using metric screws or tapping screws to ensure the best possible hold
- Versatile combination options and low storage costs, as all articles individually available
- The metal fittings can be used in DIN R and DIN L doors without alteration
Fastening material and square pins must be ordered separately.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
Punched-hole | PC |
Area of application | Object area |
Suitable for | House doors |
Distance (from handle to lock) | 92 mm |
Fire protection certified | No |
Bearing Technology | Door handle, fixed |
Material | Aluminium |
Hole distance | 210 mm |
Door-plate width | 36 mm |
Colour | Silver F1 |
Surface | Anodised |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 4 |
Environmental Product Declaration | No |
Type of assembly | Screw-on or continuous fastening |
Square size | 8 mm |
Insertion depth | 40 mm |
Handle length | 145 mm |
Door-plate length | 245 mm |
Label thickness | 10 mm |
Handle height inc. rosette/ label | 64 mm |
Classification key in line with DIN EN 1906: 2010-09 | |||||||
4 | 7 | - | 0 | 1 | 4 | 0 | A |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!