AL 510 window handle
Window handle, A 510
WH-RT-A510-MATT-30-10
Art.-no. 0687751092
EAN 4053479289519
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cams prevent the base escutcheon from being turned
- Consistent design, matching door handles available
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
ASSY countersunk screws dia. 5 mm or olive screws can be used to secure the handles.
For public areas e.g. wood, plastic and aluminium windows.
![]() | |
Shape of door handle | Ulm handle |
Material | Stainless steel A2, 1.4301 |
Material of basic rosette | Plastic |
Material of pin | Steel |
Gloss level | Matt |
Length of pin (A) | 30 mm |
Square size | 7 mm |
Cam diameter | 10 mm |
Engagement | Fourfold, 90 degrees |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | No |
Handle length | 133 mm |
Environmental Product Declaration | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
