AL 440 TBT window handle
Window handle AL 440 TBT
WH-RT-AL440-LOKABLE-TBT-RAL9016-35-10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Windows are secured against accidental opening from the inside
Secured horizontal or vertical position
Plastic base rosette with 4-way lock-in at 90° position
Base rosette is prevented from being turned
2 cams
A special window fitting is required for TBT window handles.
For white plastic profiles, we recommend RAL colour 9016
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For private living areas and the property sector, e.g. wood, plastic and aluminium windows.
The TBT window handle allows the window to be tilted in the horizontal handle position without the locking cylinder needing to be unlocked. For the open position (handle points vertically upwards), the locking cylinder must be unlocked before turning.
TBT window handles can only be fully opened using the locking function.
The supplied screws or ASSY countersunk head screws, Ø 5 mm, can be used for mounting.
Material | Aluminium |
Material of basic rosette | Plastic |
Material of pin | Steel |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
Length of pin (A) | 35 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
Screw length | 45 mm |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | Yes |
Type of closure | Keyed alike |
Handle length | 136 mm |