AL 420 window handle
Window handle AL 420
WH-RT-AL420-2SCR-F9/(A2-OPTIC)-35-10
Art.-no. 0687762025
EAN 4053479696188
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Secured horizontal or vertical position
- Plastic base rosette with quadruple 90° locking
- 2 cams: Base rosette is secured against twisting
For white plastic profiles, we recommend RAL colour 9016.
Delivery time approx. 15-20 working days for pin length 48 mm and art. no. 0687762028
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For private living areas, e.g. wood, plastic and aluminium windows.
To secure, the supplied screws or 5-mm diameter ASSY countersunk head screws can be used.
![]() | |
Material | Aluminium |
Material of basic rosette | Plastic |
Material of pin | Steel |
Surface | Anodised |
Colour | Stainless steel F9 |
Length of pin (A) | 35 mm |
Square size | 7 mm |
Cam diameter (B) | 10 mm |
Engagement | Fourfold, 90 degrees |
Screw length | 45 mm |
DIN direction | DIN R/L |
Hole distance | 43 mm |
Lockable | No |
Handle length | 127 mm |
Included in delivery | 40 x window handles, individually packed incl. 2 x countersunk head screws M5 x 45 mm, zinc-plated |
