Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AL 420 window handle

Window handle AL 420
WH-RT-AL420-2SCR-F1/SILVER-35-10

Art.-no. 0687762015

EAN 4053479696133

-,--
price per selected packing unit
| Individual prices for customers after login
AL 420 window handle

Art.-no. 0687762015

-,--
price per selected packing unit
Quantity
PU
x 40 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stands out due to its durability and comfortable handling
  • Secured horizontal or vertical position

  • Plastic base rosette with quadruple 90° locking

  • 2 cams: Base rosette is secured against twisting
Notice

For white plastic profiles, we recommend RAL colour 9016.


Delivery time approx. 15-20 working days for pin length 48 mm and art. no. 0687762028

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For private living areas, e.g. wood, plastic and aluminium windows.

Instructions

To secure, the supplied screws or 5-mm diameter ASSY countersunk head screws can be used.

Material

Aluminium

Material of basic rosette

Plastic

Material of pin

Steel

Surface

Anodised

Colour

Silver F1

Length of pin (A)

35 mm

Square size

7 mm

Cam diameter (B)

10 mm

Engagement

Fourfold, 90 degrees

Screw length

45 mm

DIN direction

DIN R/L

Hole distance

43 mm

Lockable

No

Handle length

127 mm

Included in delivery

40 x window handles, individually packed incl. 2 x countersunk head screws M5 x 45 mm, zinc-plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information