Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AL 420 drive handle

Drive handle AL 420
WH-HANDLE-AL420-WITH-SPINDEL-F9-48

Art.-no. 0687762855
EAN 4053479734101

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The handle is used to occasionally operate the window mechanism in conjunction with a cover rosette.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For private living areas, e.g. fixed wing on parallel sliding doors.

Material

Aluminium

Material of pin

Steel

Surface

Anodised

Colour

Stainless steel F9

Length of pin (A)

48 mm

Square size

7 mm

DIN direction

DIN R/L

Handle length

127 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information