AL 420 drive handle
Drive handle AL 420
WH-HANDLE-AL420-WITH-SPINDEL-F1-38
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Delivery time approx. 15-20 working days for pin length 48 mm
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For private living areas, e.g. fixed wing on parallel sliding doors.
![]() | |
Material | Aluminium |
Material of pin | Steel |
Surface | Anodised |
Colour | Silver F1 |
Length of pin (A) | 38 mm |
Square size | 7 mm |
DIN direction | DIN R/L |
Handle length | 127 mm |
