AL 420 balcony door fitting for balcony doors without roller shutter
Balcony door handle AL 420
BALCDH-LEV-AL420-CK-RAL9016-68-10
Art.-no. 0687762600
EAN 4053479689043
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Base rosette is safeguarded from being turned
2 cams
Concealed screw connection (from inside)
For white plastic profiles, we recommend RAL colour 9016.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Enables opening from outside and additional closure using the profile cylinder.
For private living areas, e.g. wood, plastic and aluminium windows.
![]() | |
Type description | AL 420 |
Suitable for | Balcony doors |
Material | Aluminium |
Surface | Powder-coated |
Colour | Traffic white RAL 9016 |
Suitable for min./max. door thickness | 63-68 mm |
Square size | 7 mm |
Cam diameter | 10 mm |
DIN direction | DIN R/L |
Handle length | 127 mm |
Included in delivery | 2 x handles, 2 x rosettes, 1 x full square spindle, 7 x 140 mm, 4 x countersunk head screws with recessed head M 5 x 70 mm, zinc-plated, |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
