AL 20 short plate pair
Short plate pair, AL 20
DH-ALU-AL20-SHORTPLT-WC-F2/NEWSILVER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The short plate pair can be combined with the AL100-AL200 door handle pairs
Combination option
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For private living areas.
![]() | |
Distance (from handle to lock) | 78 mm |
Punched-hole | WC/bathroom with red/white display |
Suitable for | Toilet and bathroom doors |
Fire protection certified | No |
Bearing Technology | With plastic bearing |
Material | Aluminium |
Surface | Anodised |
Colour | Nickel silver F2 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Screw-on, contiuous assembly |
Square size | 8 mm |
Door handle mount diameter | 17.6 mm |
Rosette/ shield shape | Short plate square |
Door-plate length | 164 mm |
Door-plate width | 40 mm |
Label thickness | 7 mm |
Hole distance | 91.5 mm |
