Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AL 170 door handle pair

Door handle pair AL 170
DH-ALU-AL170-F1/SILVER

Art.-no. 0688160007
EAN 4045727233252
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
Can be used for a variety of escutcheons and short and long plates made of aluminium
Notice

With the door handle pairs, the 8-mm square pin is always located securely in the door handle on one side.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The door handle allows the door to be opened by moving the latch over the lock follower.

Fitting version

Handle/handle

Suitable for

Interior doors
Toilet and bathroom doors
Apartment entrance doors

Fire protection certified

No

Bearing Technology

Door handle, loose

Material

Aluminium

Surface

Anodised

Colour

Silver F1

Suitable for min./max. door thickness (TS)

38-42 mm

DIN direction

DIN R/L

Square size

8 mm

Insertion depth

36 mm

Handle length

126 mm

Door handle mount diameter

17.6 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
AL 12 long plate pair

DH-ALU-AL12-LONGPLT-OVAL-KH-F1/SILVER

Optimal mounting using two visible screws
AL 12 long plate pair

DH-ALU-AL12-LONGPLT-OVAL-WC-F1/SILVER

Optimal mounting using two visible screws
Key rosette pair AL 30

DH-ALU-AL30-ROS-KH-F1/SILVER

Simple assembly and best-possible hold
Key rosette pair AL 30

DH-ALU-AL30-ROS-WC-F1/SILVER

Simple assembly and best-possible hold
Key rosette pair AL 30

DH-ALU-AL30-ROS-CK-F1/SILVER

Simple assembly and best-possible hold
AL 10 long plate pair

DH-ALU-AL10-LONGPLT-KH-F1/SILVER

Optimal mounting using three visible screws
AL 10 long plate pair

DH-ALU-AL10-LONGPLT-WC-F1/SILVER

Optimal mounting using three visible screws
AL 10 long plate pair

DH-ALU-AL10-LONGPLT-CK-F1/SILVER

Optimal mounting using three visible screws
AL 11 long plate pair

DH-ALU-AL11-LONGPLT-KH-F1/SILVER

Optimal mounting using three visible screws
AL 11 long plate pair

DH-ALU-AL11-LONGPLT-WC-F1/SILVER

Optimal mounting using three visible screws
AL 11 long plate pair

DH-ALU-AL11-LONGPLT-CK-F1/SILVER

Optimal mounting using three visible screws
AL 20 short plate pair

DH-ALU-AL20-SHORTPLT-KH-F1/SILVER

Optimal mounting using two visible screws
AL 20 short plate pair

DH-ALU-AL20-SHORTPLT-WC-F1/SILVER

Optimal mounting using two visible screws
AL 20 short plate pair

DH-ALU-AL20-SHORTPLT-CK-F1/SILVER

Optimal mounting using two visible screws
AL 21 short plate pair

DH-ALU-AL21-SHORTPLT-KH-F1/SILVER

Optimal mounting using two visible screws
AL 21 short plate pair

DH-ALU-AL21-SHORTPLT-WC-F1/SILVER

Optimal mounting using two visible screws
AL 21 short plate pair

DH-ALU-AL21-SHORTPLT-CK-F1/SILVER

Optimal mounting using two visible screws
AL 90 renovation plate

DH-ALU-AL90-RENOPLT-KH-F1/SILVER

Covers imprints of old mounting holes on short and long aluminium plates
AL 90 renovation plate

DH-ALU-AL90-RENOPLT-WC-F1/SILVER

Covers imprints of old mounting holes on short and long aluminium plates
AL 90 renovation plate

DH-ALU-AL90-RENOPLT-CK-F1/SILVER

Covers imprints of old mounting holes on short and long aluminium plates
AL 12 long plate pair

DH-ALU-AL12-LONGPLT-OVAL-CK-F1/SILVER

Optimal mounting using two visible screws
Handle escutcheon pair AL 30

DH-ALU-AL30-ROS-F1/SILVER

Simple assembly and best-possible hold