AL 170/AL 21 lever/handle set
Repl. hdle set PC w knob AL 170/AL 21
DH-ALU-AL170/21-CH-SHORTPLT-CK-L/R-SILVE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With fixed knob
Lever/handle sets have a delivery period of approx. 10 working days.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For apartment entrance doors in private living areas.
Fitting version | Handle/knob |
Distance (from handle to lock) | 72 mm |
Punched-hole | PC |
Suitable for | Apartment entrance doors |
Fire protection certified | No |
Bearing Technology | Door handle, loose, With plastic bearing |
Material | Aluminium |
Surface | Anodised |
Colour | Silver F1 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Screw-on, contiuous assembly |
Square size | 8 mm |
Spindle | With M6 thread |
Insertion depth | 34 mm |
Handle length | 126 mm |
Door handle mount diameter | 17.6 mm |
Handle height inc. rosette/ label | 60 mm |
Knob/handle plate/loop handle | Solid |
Knob diameter | 50 mm |
Grip height inc. rosette/label | 51 mm |
Rosette/ shield shape | Short plate rounded |
Door-plate length | 170 mm |
Door-plate width | 40 mm |
Label thickness | 7 mm |
Hole distance | 91.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!