AL 100 door handle pair
Door handle pair AL 100
DH-ALU-AL100-F1/SILVER
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Suitable for all standard interior doors with door thickness from 38 mm to 42 mm
With this pair of door handles, the 8-mm square pin is always located securely in the door handle on one side.
Specified dimensions not binding. Subject to technical changes!
The door handle allows the door to be opened by moving the latch over the lock follower.
![]() | |
Fitting version | Handle/handle |
Suitable for | Interior doors, Toilet and bathroom doors, Apartment entrance doors |
Fire protection certified | No |
Shape of door handle | Wedge shape |
Bearing Technology | Door handle, loose |
Material | Aluminium |
Surface | Anodised |
Colour | Silver F1 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Continuous fastening |
Square size | 8 mm |
Insertion depth | 47 mm |
Handle length | 120 mm |
Door handle mount diameter | 17.6 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt