AFS 65 angled anchor plate
Angled anchor plate AFS 65
ANGLANCPLT-F.CSEQ-AFS65
Art.-no. 0688002171
EAN 4052703274390
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The angled anchor plate is the counterpart to the holding magnet.
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Area of application | Object area, Private area |
Suitable for | Fire protection doors, Smoke protection doors, Closing sequence control |
Suitable for number of doors | 1, 2 |
Mounting option | Visible |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Material | Steel |
Surface | Zinc plated black |
Magnet diameter | 65 mm |
Suitable holding magnets | THM 425 |
Environmental Product Declaration | No |
EC declaration of conformity (CE) | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
