Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AFS 55 angled anchor plate

Angled anchor plate AFS 55
ANGLANCPLT-F.CSEQ-AFS55

Art.-no. 0688002170
EAN 4052703274383
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
The anchor plate that adapts to the angle of the wall
  • The angled anchor plate is the counterpart to the holding magnet.

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area
Private area

Suitable for

Fire protection doors
Smoke protection doors
Closing sequence control

Suitable for number of doors

1
2

Mounting option

Visible

DIN direction

DIN R/L

Type of assembly

Screw-on

Material

Steel

Surface

Zinc plated black

Magnet diameter

55 mm

Suitable holding magnets

THM 413
THM 433
THM 439
THM 440

Environmental Product Declaration

No

EC declaration of conformity (CE)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information