ADR sign
ADR sign
WARNMRK-DANGERGOODS-FLAP-ORANGE-400X300
Art.-no. 081220 2
EAN 4011231775281
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Horizontally folding
Sign can be permanently attached to vehicle and opened out from centre or folded in as required using turn latch
Includes edge protection
Reflective material: Type I (fluorescent)
Datasheets(X)
Marking of vehicles that transport hazardous goods in accordance with ADR regulation: Appendix A, chapter 5 and appendix B, chapter 8
For transportation of hazardous goods by road and rail (e.g. petrol, heating oil, diesel).
Width | 300 mm |
Height | 400 mm |
Colour | Orange |
Material | Steel |
Design | Universal |