Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ADR cable connecting socket

ADR cable connection box 16 in-/output equipped
PLGCON-COMPLETEBOX-ADR-16IN/OUTPUT

Art.-no. 051096116

EAN 4024835320177

-,--
price per selected packing unit
| Individual prices for customers after login
ADR cable connecting socket

Art.-no. 051096116

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ADR-version with 16 inlets/outlets, complete with fittings

Housing material: water-resistant, plastic



Connection: 10 PG 9 threaded connections, 5 PG13.5 threaded connections, 1 PG16 threaded connection (4 holes can be drilled wider from PG 9/PG13.5 to PG16)



Closing mechanism: 2 spring clips or 4 screws



Fastening: 4 holes 5.5 mm, axis distance 65/110 mm



Included:


  • Sealing locks 4 x PG 9, 2 x PG 13.5, 1 x PG 16

  • 1 multiple sealing insert

  • 4 screws 4 x 20, A2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of lid

Plastic

Material

Plastic

Length

167 mm

Width

157 mm

Height

99 mm

IP protection class

IP 69K

ADR cable connecting socket including:
10 x
Cable gland with lock nut

PLGCON-FITTING-COUNTERNUT-PG09

Description:
9 mm
Quantity: 10 x
1 x
Cable gland with lock nut

PLGCON-FITTING-COUNTERNUT-PG16

Description:
16 mm
Quantity: 1 x
5 x
Cable gland with lock nut

PLGCON-FITTING-COUNTERNUT-PG13,5

Description:
13.5 mm
Quantity: 5 x
Plug insert
1 x
Plug insert

PLGCON-PLUGINRT-11X8PIN-4X4PIN

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information