ACTIV swivel work chair
Swivel work chair ACTIV
WRKCHR-WRKSHP-ARTIFCLLEATHR-ACTIV1
Art.-no. 0957591040
EAN 4065746090414
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy handling thanks to practical function handle
- Automatic weight regulation for individual use and active-dynamic seating without the need to adjust
- Comfortable to sit on, air circulates around the back thanks to comfort cushion with air flow effect
- Various adjustment options such as seat depth adjustment, seat tilt adjustment and backrest height adjustment for generous movement and reach space
- Labelling field allows the chair to be personalised and assigned
- Hanger on function handle permits storage of personal and operational equipment such as jackets, bags, hearing protection devices or gloves
- Choice of two different upholstery materials: Fabric or synthetic leather
- 4D armrests available as an optional accessory
Datasheets(X)
Adjustable seat inclination | Yes |
Height adjustment | Gas pressure spring |
Colour of seating | Black |
Min./max. height | 450-600 mm |
Material of seating | Synthetic leather |
Seat width | 460 mm |
Seat depth | 460 mm |
Backrest height | 500 mm |
Backrest | Automatic weight regulation, Height adjustable |
With armrests | Optional |
Base frame design | Five-star base with rollers |
Number of rolls | 5 PCS |
Material of frame | Steel/plastic |
Frame colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!