ABS universal slider
ABS universal slider
CABLESYSTEM(SY-PROSLIDE)GLIDER 6 + 8 MM
Art.-no. 0838904069
EAN 4260486761260
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
To use a fully traversable rope safety system, you need a rope glider that travels freely over the intermediate and curved elements. The ABS ProSlide is a high-strength aluminium rope glider that can be used with any ABS-Lock SYS rope protection system. Suitable for both 6 mm and 8 mm-thick stainless steel ropes.
The removable rope glider automatically closes and secures 1 person according to DIN EN 795:2012, C against falling. It opens with the red release button.
A special feature is its larger stop ring, allowing a multitude of different snap hooks and tube hooks to be attached to the ABS ProSlide.
Datasheets(X)
The rope glider has essentially been developed for traversable rope systems with 6 and 8 mm steel rope.
You can also use the rope glider with non-traversable ABS Safety rope systems.
The ProSlide rope glider is opened via the side mounted red release button and closed above the 6 or 8 mm steel rope. No additional snap hooks are required.
Length | 90 mm |
EN standard | 795 |
Material | Aluminium |
Wire cable diameter | 8 mm |
Type description | SY-PROSLIDE |
Colour | Black |
Weight | 92 g |