ABS spiral wire 5-pin 24V For brake systems
ABS spiral cable 5-pin
ELSPRLCBL-ABS-ADR-LARGE-5PIN-24V-4,5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Complete with connector
ADR-approved
TÜV-certified (Technical Inspection Authority)
Complies with ISO 7638
Datasheets(X)
Used with 5-pin ABS connections
Connection of sockets on towing vehicle to sockets on trailer or semi-trailer.
Working length | 4500 mm |
Coil diameter | 100 mm |
Material | PA - Polyamide |
Nominal voltage | 24 V/DC |
ISO | 7638 |