ABS rope system, clamping jaws
ABS rope system, clamping jaws
SYSTEM-CLAMP-(SE-SPANN-8)-ACCESSIOR
Art.-no. 0838904235
EAN 4260486761543
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Replacement clamping jaws for tensioning element
Datasheets(X)
Permanently mounted in the tensioning element.
Length | 8 mm |
EN standard | 795 |
Material | Stainless steel |
Wire cable diameter | 8 mm |
Type description | SE-SPANN-8 |
Colour | Grey |
Weight | 10 g |