ABS rope system Stainless steel cable
ABS special stainless steel rope
CABLESYSTEM(SY-1000)STAINL.STEEL 8MMX1M
Art.-no. 0838904060
EAN 4260336786924
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The safety systems from ABS Safety, manufactured from high quality V4A stainless steel, are available in 2 cable strengths: The ABS Lock SYS II is based on a strong stainless steel cable with a diameter of 8 mm; the lighter weight ABS Lock SYS IV has a cable with a diameter of 6 mm. When stretched to an almost unlimited length along structure edges, the systems with special curved elements can be easily guided around corners and obstacles.
The 6 mm version is also available in the highly visible warning colour red.
Datasheets(X)
- DIN EN 795:2012, C & CEN/TS 16415:2013
- System including ABS TI-FlexCurve (curve element) and ABS TI bracket (intermediate bracket) fully traversable
- Can be mounted on virtually any surface
- Ideal for flat roofs (schools, gyms, warehouses etc.)
- Protects up to 4 people simultaneously
- 8 or 6 mm thick stainless steel cable (V4A)
- 6 mm variant optionally available in red
Length | 1 m |
EN standard | 795 |
Material | Stainless steel |
Wire cable diameter | 8 mm |
Type description | SY-1000 |
Colour | Silver grey |
Weight | 250 g |