ABS lock 360
Anchor point ABS Lock 360
ANCPT-(ABS-LOCK360)-(L360-ST-50-M16)
Art.-no. 0838904397
EAN 4262445271339
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The fact that the anchor point can be rotated 360° provides maximum flexibility
- Suitable for steel surfaces above 10 mm thickness
- Striking yellow anchor eyelet (special colours on request)
- Space-saving installation, as there is no overhang
- Including fastening set
Tested in accordance with DIN EN 795:2012, A + DIN CEN/TS 16415:2017.
Datasheets(X)
Suitable for work on flat roofs, overhead applications on ceilings and on façades and walls.
Material | Stainless steel |
EN standard | 795 |
Suitable for use in the following materials | Steel |
Height | 3 cm |
Colour | Stainless steel coloured, Yellow |
Type of assembly | To insert and to screw |
Surface | Stainless steel FINISH |