Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ABS lightning protection GroundWire

ABS Lightning protection GroundWire
ABS-GROUNDWIRE-FALLARSTR-(SY-BLITZ-6)

Art.-no. 0838904623

EAN 4260336787570

-,--
price per selected packing unit
| Individual prices for customers after login
ABS lightning protection GroundWire

Art.-no. 0838904623

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lightning protection clamp for connecting ABS Lock SYS type safety harness systems with lightning protection systems mounted on the roof
  • This connecting cable to the clamp creates a bridge between the safety harness system (6 or 8 mm) and a lightning conductor

  • In this way, the anchoring device is actively integrated into the lightning protection system and protects the roof more effectively against lightning strikes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • If a safety harness system is installed to protect against falling, it is recommended to connect it to the lightning conductor - the ABS GroundWire is a straightforward way to connect the anchoring device to the lightning protection device

  • The clamp is available in 2 versions for fall arresters on the basis of a 6 mm or 8 mm thick stainless steel cable

  • The ABS lightning protection clamp is easy to install and is designed so that the safety harness system can still be driven over, even after the ABS GroundWire has been installed

  • The ABS GroundWire can be used both on a flat roof and on a pitched roof

Material

Stainless steel A2/steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information