ABS lifeline system, brass ring
ABS lifeline system, brass ring
SYS-BRASS-RING-(SY-1007A-MESSING 6MM)
Art.-no. 0838904234
EAN 4053479383118
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The brass ring is used to clamp together the clamping jaws in the tensioning element.
Datasheets(X)
Small spare part for tensioning element.
Length | 6 mm |
EN standard | 795 |
Material | Brass |
Type description | SY-1007A-MESSING-6MM |
Colour | Grey |
Weight | 1 g |