ABS lifeline system, brass ring
ABS lifeline system, brass ring
SYS-BRASS-RING-(SY-1007-MESSING 8MM)
Art.-no. 0838904236
EAN 4053479383132
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The brass ring is used to clamp together the clamping jaws in the tensioning element.
Datasheets(X)
Small spare part for tensioning element.
Length | 8 mm |
EN standard | 795 |
Material | Brass |
Type description | SY-1007-MESSING-8MM |
Colour | Grey |
Weight | 1 g |