ABS intermediate rope bracket
ABS intermediate rope bracket, straight
CABLESYSTEM(SY-TIB-6)CABLE BRACKET 6 MM
Art.-no. 0838904074
EAN 4260486760355
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Intermediate rope bracket, new, made from V4A stainless steel, includes fastening material.
Datasheets(X)
ABS intermediate rope bracket especially for transferable rope system II and IV with 6 and 8 mm stainless steel rope
Length | 115 mm |
EN standard | 795 |
Material | Stainless steel |
Wire cable diameter | 6 mm |
Type description | SY-TIB-6 |
Colour | Silver grey |
Weight | 200 g |