ABS force limiter 10kN
ABS Force Limiter 10kN
ROP-FORCELIMITER(SY-FL)10KN
Art.-no. 0838904372
EAN 4260486761253
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The latest incarnation of ABS Force Limiter measures 380 mm from eye to eye and limits the forces applied to a maximum of 10 kN. The new, longer construction allows the forces occurring from a fall to be much more effectively absorbed while also indicating that a fall has occurred – torn rubber housing!
Datasheets(X)
For all ABS rope systems SYS I - IV
Fixed at the beginning and end of a rope system between the attachment point and end safety device.
Length | 20 cm |
EN standard | 795-B |
Material | Stainless steel / plastic / rubber |
Type description | SY-SC |
Colour | Black, Silver grey |
Weight | 1.5 kg |